NC
OMRON

25 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm

  • Item # 1EA70
  • My Part #
  • Mfr. Model # E2E2-X5MY1-M4
  • Catalog Page # N/A
  • UNSPSC # 41111926
25 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This long-barrel inductive prox sensor features a thick, nickel-plated brass barrel and solid potted internal circuitry to withstand shock and water washdown. It also features wrench flats to allow for easy installation.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 12.0mm
  • Proximity Sensor Power Requirement 24 to 240VAC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 5.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • NEMA Rating 4X
  • IP Rating 67
  • Case Material Nickel Plated Brass
  • Length 41mm
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features LED Indication
  • Includes Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.