NC
OMRON

25 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0 mm

  • Item # 1EA56
  • My Part #
  • Mfr. Model # E2E-X2Y1-M1
  • Catalog Page # 286
  • UNSPSC # 41111926
25 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0 mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Cylindrical Proximity Sensors and Switches


$138.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tubular proximity sensor is engineered for use with ferrous metal targets.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 12 mm
  • Proximity Sensor Power Requirement 24 to 240V AC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 2 mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • NEMA Rating 4X
  • IP Rating 67
  • Case Material Nickel Plated Brass
  • Length 41 mm
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features LED Indication
  • Standards CE Compliance
  • Includes Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products