Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
OMRON

24VDC, 5-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 10A @ 240V

  • Item # 4FE18
  • My Part #
  • Mfr. Model # G2R-1-S-DC24(S)
  • Catalog Page # 215
  • Catalog Group # H8070
  • UNSPSC # 39121514
24VDC, 5-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 10A @ 240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slim and space-saving power plug in relay with built-in mechanical flag indicator. Provides high switching power and has manual push to test. Designed with cadmium-free contact material and ia suitable for general-duty applications. Includes standard socket-mount or solder terminals and nameplate.

View More

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay SPDT
  • Coil Volts 24VDC
  • Number of Pins - Relay 5
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 28V
  • Number of Poles 1
  • Socket Mfr. No. P2RF-05-E
  • Contact Material Cadmium Free
  • Status Indicator Mechanical Flag
  • Push To Test Manual
  • Coil VA Rating 0.52
  • Standards UL Listed, CSA Certified
  • Socket Code H
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.