TP
OMRON

24VDC, 8-Pin Flange Mount Relay; Flange Location: Top, AC Contact Rating: 10A @ 120V

  • Item # 1YCZ6
  • My Part #
  • Mfr. Model # LY2F-DC24
  • Catalog Page # 215
  • Catalog Group # H8010
  • UNSPSC # 39121542
24VDC, 8-Pin Flange Mount Relay; Flange Location: Top, AC Contact Rating: 10A @ 120V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Relays~Flange Mounted Relays


$12.53 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Relay Flange Mount Relay
  • Coil Volts 24VDC
  • AC Contact Rating - Relay 10A @ 120V
  • DC Contact Rating - Relay 10A @ 24V
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
  • Mounting - Relay Top Flange
  • Power Consumption - Relay 0.9W
  • Socket Code - Relay J
  • Contact Material Silver Alloy
  • Status Indicator No
  • Push To Test Manual
  • Electrical Connection 0.200" Solder Terminals
  • Body Height - Relay 1.40"
  • Body Width - Relay 0.89"
  • Body Depth - Relay 1.14"
  • Overall Height - Relay 1.65"
  • HP @ 120V 1/3
  • Features Arc Barrier Equipped, High Dielectric Strength (2,000 VAC)
  • Standards UL Listed, CSA Certified, CE Marked, VDE, SEV
How can we improve our Technical Specifications?

Compliance and Restrictions

None