Skip Content

C3
OMRON

24VAC, 5-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 1YCG1
  • My Part #
  • Mfr. Model # MGN1C-AC24
  • Catalog Page # N/A
  • Catalog Group # H8168
  • UNSPSC # 39121542
Open Power Relay,5 Pin,24VAC,SPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Power Relay Style Open Power Relay
  • Item Open Power Relay
  • Coil Volts 24VAC
  • Contact Form - Relay SPDT
  • AC Contact Rating - Relay 30A @ 240V
  • DC Contact Rating - Relay 30A @ 28V
  • Electrical Connection - Power Relay Screw
  • Number of Poles 1
  • Mounting - Power Relay Surface
  • Number of Pins - Relay 5
  • HP @ 120V 1-1/2
  • HP @ 240V 1-1/2
  • Contact Material Silver Alloy
  • Coil Rating 9.5VA, 2.0W
  • Hz 50/60
  • Features Heavy Duty, Class F Coil Insulation System for 155 Degrees C (311 Degrees F), Coil Molded in DuPont Rynite(R) for Environmental Protection, Rugged Construction Rivets Terminals to Base, Short Circuit Current Rating (SCCR) of 5kA, 600VAC
  • Standards CUL, US Listed
  • Dimensions 2.20"H, 2.50"W, 2.20"D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.