Skip Content

ST
OMRON

12VDC, 5-Pin Flange Mount Relay; Flange Location: Top, AC Contact Rating: 10A @ 240V

  • Item # 5ZH16
  • My Part #
  • Mfr. Model # G2R-1-T-DC12
  • Catalog Page # 227
  • Catalog Group # H8108
  • UNSPSC # 39121515
Relay,5Pin,SPDT,10A,12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.03 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flange Mount Relay
  • Flange Location Top
  • Coil Volts 12VDC
  • Contact Form - Relay SPDT
  • Number of Pins - Relay 5
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 28V
  • HP @ 120V 1/3
  • Number of Poles 1
  • HP @ 240V 1/2
  • Contact Material Silver Alloy
  • Status Indicator No
  • Features Creepage Distance of 8.0 mm Min. Between Coil and Contact, Dual Winding Latching Type Available, Plug in and Quic Connect Terminals Available, High Sensitivity (360 mW) and High Capacity (16 A) Types Available, High Stable Magnetic Circuit for Latching Endurance and Excellent Resistance to Vibration and Shock
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.