Skip Content

ST
OMRON

120VAC, 14-Pin Flange Mount Relay; Flange Location: Top, AC Contact Rating: 3A @ 240V

  • Item # 1YDC4
  • My Part #
  • Mfr. Model # MY4F-AC110/120
  • Catalog Page # 215
  • Catalog Group # H8105
  • UNSPSC # 39121542
120VAC, 14-Pin Flange Mount Relay; Flange Location: Top, AC Contact Rating: 3A @ 240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flange Mount Relay
  • Flange Location Top
  • Coil Volts 120VAC
  • Contact Form - Relay 4PDT
  • Number of Pins - Relay 14
  • AC Contact Rating - Relay 3A @ 240V
  • DC Contact Rating - Relay 3A @ 24V
  • HP @ 120V 1/6
  • Number of Poles 4
  • HP @ 240V 1/6
  • Electrical Connection 0.100" Solder Terminal
  • Contact Material Silver Nickel
  • Status Indicator No
  • Coil VA Rating 0.9 to 1.1
  • Features General Purpose Relays, Standard, Unsealed
  • Standards UL Listed, CSA Certified, CE Marked, VDE, SEV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.