Skip Content


100 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

  • Item # 6C845
  • My Part #
  • Mfr. Model # E2K-X15ME2
  • Catalog Page # N/A
  • UNSPSC # 39121550
Proximity Sensor,30mm,NPN,NC close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This adjustable, capacitive prox sensor permits non-contact detection of metallic and non-metallic objects such as glass, wood, water, oil, and plastic. It allows indirect detection of materials inside non-metallic containers, and also features a built-in amplifier to accept a wide range of supply voltages and switches. Mounting bracket included.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Diameter 30.0mm
  • Proximity Sensor Power Requirement 10 to 30VDC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Max. Detecting Distance 15.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NC
  • NEMA Rating 1, 4, 12, 13
  • IP Rating 66
  • Case Material Heat Resistant ABS
  • Length 41mm
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features Red Detection Indication, Reverse Polarity Protection, Surge Suppressor
  • Includes Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.