NC
OMRON

100 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0 mm

  • Item # 3XC04
  • My Part #
  • Mfr. Model # E2K-X4ME2
  • Catalog Page # N/A
  • UNSPSC # 39121550
100 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0 mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Cylindrical Proximity Sensors and Switches


$155.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This adjustable, capacitive prox sensor permits non-contact detection of metallic and non-metallic objects such as glass, wood, water, oil, and plastic. It allows indirect detection of materials inside non-metallic containers, and also features a built-in amplifier to accept a wide range of supply voltages and switches. Mounting bracket included.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Diameter 12 mm
  • Proximity Sensor Power Requirement 10 to 30V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Max. Detecting Distance 4 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NC
  • NEMA Rating 1, 12, 13, 4
  • IP Rating 66
  • Case Material Heat Resistant ABS
  • Length 41 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features Red LED Output Indication, Reverse Polarity Protection, Surge Suppressor
  • Includes Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms