Navigation Menu New

Access My Account, Order History, Lists and more here.

2AKD8 E2K-X8MF1 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

100 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0 mm

  • Item # 2AKD8
  • Mfr. Model # E2K-X8MF1
  • UNSPSC # 41111926
  • Catalog Page # 286 286

This tubular proximity sensor is engineered for use with metallic and nonmetallic targets.

Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Diameter 18 mm
  • Proximity Sensor Power Requirement 10 to 30V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Max. Detecting Distance 8 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NO
  • NEMA Rating 1, 12, 13, 4
  • IP Rating 66
  • Case Material ABS
  • Length 41 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features LED Indication
  • Standards CE Compliance
  • Includes Instruction Manual

This tubular proximity sensor is engineered for use with metallic and nonmetallic targets.

Country of Origin Japan. Country of Origin is subject to change.
Back to Top