WV
OMNITEC DESIGN INC.

Negative Air Machine, 1 HP, 115 Voltage, 10.0 Amps, 200 to 1800 cfm

  • Item # 49K234
  • My Part #
  • Mfr. Model # OMNIFORCE
  • Catalog Page # N/A
  • UNSPSC # 40101502
Negative Air Machine, 1 HP, 115 Voltage, 10.0 Amps, 200 to 1800 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Negative Air Machine
  • Motor Variable Speed Thermally Protected
  • HP 1
  • Voltage 115
  • Amps 10.0
  • Height 28"
  • Length 32"
  • Width 18"
  • Air Flow with HEPA Filter 200 to 1800 cfm
  • Filtration HEPA
  • Main Filter Size 18" x 24" x 11-1/2"
  • Prefilter Size 20" x 25" x 2"
  • Prefilter Type Two-Stage Poly
  • Discharge Dia. 14"
  • Decibels 69
  • Vacuum Gauge 0" to 5" W.C.
  • Construction Aluminum
  • Net Weight 95 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products