Skip Content

C3
OMNITEC DESIGN INC.

Negative Air Machine, 1-1/2 HP, 115 Voltage, 13.8 Amps, 1000 to 2000 cfm

  • Item # 49K232
  • My Part #
  • Mfr. Model # OA2200UL
  • Catalog Page # N/A
  • UNSPSC # 40101502
Negative Air Machine,24 in x 24 in,HEPA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,468.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 169.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Negative Air Machine
  • Motor 2 Speed Thermally Protected
  • HP 1-1/2
  • Voltage 115
  • Amps 13.8
  • Height 31"
  • Length 35"
  • Width 26"
  • Air Flow with HEPA Filter 1000 to 2000 cfm
  • Filtration HEPA
  • Main Filter Size 24" x 24" x 11-1/2"
  • Prefilter Size 24" x 24" x 2"
  • Prefilter Type Two-Stage Poly
  • Discharge Dia. 12"
  • Decibels 70
  • Vacuum Gauge 0" to 5" W.C.
  • Construction Aluminum
  • Net Weight 125 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.