Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
OMNITEC DESIGN INC.

Negative Air Machine, 1-1/2 HP, 115 Voltage, 12.0 Amps, 800 to 1600 cfm

  • Item # 49K228
  • My Part #
  • Mfr. Model # OA2000C
  • Catalog Page # N/A
  • UNSPSC # 40101502
Negative Air Machine, 1-1/2 HP, 115 Voltage, 12.0 Amps, 800 to 1600 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,341.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 148.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quiet, negative air pressure machine provides HEPA filtration as required by the CDC for use in healthcare environments, and is also excellent for first response shelters and mobile hospitals. Construction-grade high-capacity machine can also switch to bag filtration to collect bulk dust from cutting or grinding of concrete, wood or plaster. Use as a stand-alone unit or pair with any ECU™ product to control airborne contaminants. Additional filters sold separately.

View More

Technical Specs

  • Item Negative Air Machine
  • Motor 2 Speed Thermally Protected
  • HP 1-1/2
  • Voltage 115
  • Amps 12.0
  • Height 31"
  • Length 34"
  • Width 20"
  • Air Flow with HEPA Filter 800 to 1600 cfm
  • Filtration HEPA
  • Main Filter Size 18" x 24" x 11-1/2"
  • Prefilter Size 20" x 25" x 2"
  • Prefilter Type Two-Stage Poly
  • Discharge Dia. 12"
  • Decibels 70
  • Construction Galvanized Steel
  • Net Weight 125 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.