Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMNI

Diaphram Chemical Metering Pump, Max. Flow Rate: 24.00 gph, Max. Pressure: 150 psi

  • Item# 6KYF4
  • Mfr. Model# DC2C2FP
  • Catalog Page# 3348
  • UNSPSC# 41105105
Diaphram Chemical Metering Pump, Max. Flow Rate: 24.00 gph, Max. Pressure: 150 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,233.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Metering Pump
  • Pump Type Diaphram
  • Max. Pressure 150 psi
  • Max. Viscosity 1000 CPS
  • Voltage 115/230
  • Turn Down Ratio 10:1
  • Motor HP 1/2
  • Max. Flow Rate 24.00 gph
  • Self-Priming No
  • Suction Lift 10 ft.
  • Reproducibility +/-2%
  • Motor RPM 1725
  • Body Material Aluminum
  • Seals and O-Rings PTFE
  • Ball Material Ceramic
  • Diaphragm Material PTFE
  • Head and Fitting Material PVDF
  • Height 6-5/8"
  • Length 13-1/8"
  • Width 6-3/4"
  • Number of Feeds 1
  • Min. Flow Rate 57.6 gpd
  • cc/Min. 1514.0
  • Max. Strokes per Minute 150
  • Hz 60
  • Standards CE
  • Features Motor Driven
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.