Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMNI

Diaphram Chemical Metering Pump, Max. Flow Rate: 108 gph, Max. Pressure: 90 psi

  • Item# 2DZF7
  • Mfr. Model# DC5C2FP
  • Catalog Page# N/A
  • UNSPSC# 40151552
Diaphram Chemical Metering Pump, Max. Flow Rate: 108 gph, Max. Pressure: 90 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chemical Metering Pump
  • Pump Type Diaphram
  • Max. Pressure 90 psi
  • Max. Viscosity 1000 CPS
  • Voltage 115/230
  • Turn Down Ratio 10:1
  • Motor HP 1/2
  • Max. Flow Rate 108 gph
  • Self-Priming No
  • Suction Lift 10 ft.
  • Reproducibility +/-2%
  • Motor RPM 1725
  • Body Material Aluminum
  • Seals and O-Rings PTFE
  • Ball Material Ceramic
  • Diaphragm Material PTFE
  • Head and Fitting Material PVDF
  • Height 6-15/16"
  • Length 15-5/16"
  • Width 7-7/16"
  • Number of Feeds 1
  • Min. Flow Rate 259.2 gpd
  • cc/Min. 6817
  • Max. Strokes per Minute 175
  • Hz 60
  • Standards CE
  • Features Motor Driven
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)