Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMNI

Diaphram Chemical Metering Pump, Max. Flow Rate: 82.8 gph, Max. Pressure: 150 psi

  • Item# 2DZF4
  • Mfr. Model# DC4D2FP
  • Catalog Page# N/A
  • UNSPSC# 40151552
Diaphram Chemical Metering Pump, Max. Flow Rate: 82.8 gph, Max. Pressure: 150 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,393.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 57.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diaphragm Metering Pump is part of the OMNI series of pumps that features an industrial design to work in applications such as acids, solvents, polymers, pH control, and more. Compact and rugged pump is easy to install. Its reliability includes an o-ring seal for a leak free performance.

View More

Technical Specs

  • Item Chemical Metering Pump
  • Pump Type Diaphram
  • Max. Pressure 150 psi
  • Max. Viscosity 1000 CPS
  • Voltage 115/230
  • Turn Down Ratio 10:1
  • Motor HP 1/2
  • Max. Flow Rate 82.8 gph
  • Self-Priming No
  • Suction Lift 10 ft.
  • Reproducibility +/-2%
  • Motor RPM 1725
  • Body Material Aluminum
  • Seals and O-Rings PTFE
  • Ball Material Ceramic
  • Diaphragm Material PTFE
  • Head and Fitting Material PVDF
  • Height 6-15/16"
  • Length 15"
  • Width 7-7/16"
  • Number of Feeds 1
  • Min. Flow Rate 198.72 gpd
  • cc/Min. 5225.8
  • Max. Strokes per Minute 223
  • Hz 60
  • Standards CE
  • Features Motor Driven, Metering Pump Controller
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.