ST
OMEGA

43" x 24" Creeper with 4 Wheels and 400 lb. Load Capacity

  • Item # 48NU02
  • My Part #
  • Mfr. Model # 4031
  • Catalog Page # 945
  • UNSPSC # 24101508
43" x 24" Creeper with 4 Wheels and 400 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $167.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, low-profile Bone-sterâ„¢ Mechanics Creeper gives you plenty of clearance for working under most vehicles. The four 3" wheels with gripping tires offer outstanding mobility, even over slippery shop floors. A padded headrest helps keep you comfortable for extended periods.

View More

Technical Specs

  • Item Creeper
  • Features Adjusts From Creeper to Seat
  • Load Capacity 400 lb.
  • Length 43"
  • Width 24"
  • Height 5-1/4"
  • Frame Material Polypropylene Copolymer
  • Headrest Padded
  • Caster Size 3"
  • Caster Type Oil Resistant
  • Number of Wheels 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.