Skip Content

DV
OLIVER

16"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Green, Size 11

  • Item # 45H607
  • My Part #
  • Mfr. Model # 22205/11
  • Catalog Page # N/A
  • Catalog Group # H3765
  • UNSPSC # 46181604
Knee Boots,Sz 11,16" H,Green,Stl,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Green
  • Footwear Sole Pattern Cleated
  • Insulated No
  • Size 11
  • Style Number 22205
  • Gender Men's
  • Boot Height 16"
  • Footwear Closure Type Pull On
  • Insulation Type None
  • Metatarsal Guard Yes
  • Standards ASTM F2413-05 M I/75 C/75, Mt/75, EH, PR
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms