Navigation Menu New

Access My Account, Order History, Lists and more here.

5LC35 H-1 UNSPSC # 27111503

Snap-Off Utility Knife, 25 mm, 7 in Overall Length, Number of Blades Included 1

  • Item # 5LC35
  • Mfr. Model # H-1
  • UNSPSC # 27111503
  • Catalog Page # 810 810
Country of Origin Japan. Country of Origin is subject to change.

Snap-off knives with 25mm blades provide an extra-wide edge for making longer cuts and cutting thicker materials than narrower blades.

Tap image to zoom.

Roll over image to zoom.

Snap-Off Utility Knife, 25 mm, 7 in Overall Length, Number of Blades Included 1

  • Item # 5LC35
  • Mfr. Model # H-1
  • UNSPSC # 27111503
  • Catalog Page # 810 810
Country of Origin Japan. Country of Origin is subject to change.

Snap-off knives with 25mm blades provide an extra-wide edge for making longer cuts and cutting thicker materials than narrower blades.

Technical Specs

  • Item Snap-Off Utility Knife
  • Application Multipurpose
  • Blade Change Method Quick-Change
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Standard
  • Blade Type Included Snap-Off
  • Blade Width 25 mm
  • Features Blade Change Snap End Cap
  • For Cutting Cardboard Yes
  • For Cutting Cork Yes
  • For Cutting Fabric No
  • For Cutting Leather Yes
  • For Cutting Paper Yes
  • For Cutting Plastic Yes
  • For Cutting Rubber Yes
  • For Use With and High-Pressure Laminates., Expansion Board, Flexible Plastics, Nylon, Rope
  • Grainger Part Number of Included Blade 5LC47; 5LC36; 53UE05
  • Grip Type Plain
  • Handle Color Yellow
  • Handle Material Plastic
  • Handle Style Straight
  • Manufacturer Model Number of Included Blade HB
  • Number of Blade Segments 7
  • Number of Blades Included 1
  • Number of Blades Stored 0
  • Number of Segments 7
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Length 7 in
  • Overall Thickness 0.95 in
  • Overall Width 1 1/2 in
  • Package Quantity 1
  • Replaceable Blade Yes
  • Blade Design 42
  • Tether Ready Yes
  • Metal Detectable No
  • NSF Certified No

Snap-off knives with 25mm blades provide an extra-wide edge for making longer cuts and cutting thicker materials than narrower blades.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.

Documentation

Back to Top