Navigation Menu New

Access My Account, Order History, Lists and more here.

6ZTK8 XL-2 UNSPSC # 27111503

Snap-Off Utility Knife: 11 in Overall Lg, Textured, 8 Segments, 0 Blades Stored, Yellow

  • Item # 6ZTK8
  • Mfr. Model # XL-2
  • UNSPSC # 27111503
  • Catalog Page # 810 810
Country of Origin Japan. Country of Origin is subject to change.

Snap-off knives with 18mm blades provide a wide edge for making longer cuts. They slice through thicker materials than narrower blades.

Tap image to zoom.

Roll over image to zoom.

Snap-Off Utility Knife: 11 in Overall Lg, Textured, 8 Segments, 0 Blades Stored, Yellow

  • Item # 6ZTK8
  • Mfr. Model # XL-2
  • UNSPSC # 27111503
  • Catalog Page # 810 810
Country of Origin Japan. Country of Origin is subject to change.

Snap-off knives with 18mm blades provide a wide edge for making longer cuts. They slice through thicker materials than narrower blades.

Technical Specs

  • Item Snap-Off Utility Knife
  • Application Multipurpose
  • Blade Change Method Quick-Change
  • Blade Edge Type Plain
  • Blade Finish Unfinished
  • Blade Material Steel
  • Blade Operation Manual Retracting
  • Blade Tip Standard
  • Blade Type Included Snap-Off
  • Blade Width 18 mm
  • Features Acetone Resistant
  • For Cutting Cardboard Yes
  • For Cutting Cork Yes
  • For Cutting Fabric No
  • For Cutting Leather Yes
  • For Cutting Paper Yes
  • For Cutting Plastic Yes
  • For Cutting Rubber Yes
  • For Use With Gaskets, Shrink-Wrap Off Stacked Pallets
  • Grainger Part Number of Included Blade 5LC37; 5LC40; 53UE07
  • Grip Type Textured
  • Handle Color Yellow
  • Handle Material Plastic
  • Handle Style Contoured
  • Includes (1) Blade
  • Manufacturer Model Number of Included Blade LB
  • Number of Blade Segments 8
  • Number of Blades Included 1
  • Number of Blades Stored 0
  • Number of Segments 8
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Length 11 in
  • Overall Thickness 1.6 in
  • Overall Width 1 in
  • Package Quantity 1
  • Replaceable Blade Yes
  • Retractable Blade Yes
  • Blade Design 40
  • Tether Ready Yes
  • Metal Detectable No
  • NSF Certified No

Snap-off knives with 18mm blades provide a wide edge for making longer cuts. They slice through thicker materials than narrower blades.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top