Skip Content

 
OLFA

Rotary Cutters

Rotary Cutters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Number of Blades Included
Item
Please Select
Overall Length
Please Select
Blade Material
Please Select
Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Item
Overall Length
Blade Material
Application
Price
Qty
Please use Qty box to add item(s) to cart.
RTY-2/DX
Deluxe Rotary Cutter
6-1/2"
Tungsten Carbide Tool Steel
For Cutting Leather, Kevlar(R), Rubber, Fabrics

$24.24 / each

Enter location to check availability
Catalog Page #  850 

List Price $30.30 / each

Technical Specs

  • Item Deluxe Rotary Cutter
  • Overall Length 6-1/2"
  • Blade Material Tungsten Carbide Tool Steel
  • Number of Blades Included 1
  • Application For Cutting Leather, Kevlar(R), Rubber, Fabrics
RTY-3/DX
Deluxe Rotary Cutter
7-1/8"
Tungsten Carbide Tool Steel
For Cutting Leather, Kevlar(R), Rubber, Fabrics

$40.80 / each

Enter location to check availability
Catalog Page #  850 

List Price $51.00 / each

Technical Specs

  • Item Deluxe Rotary Cutter
  • Overall Length 7-1/8"
  • Blade Material Tungsten Carbide Tool Steel
  • Number of Blades Included 1
  • Application For Cutting Leather, Kevlar(R), Rubber, Fabrics
197960-1001
Rotary Cutter
10-1/2"
Stainless Steel
For Cutting Thicker Materials Including Batting, Foams And Multiple Layers Of Fabrics

$18.90 / each

Enter location to check availability
Catalog Page #  NA

List Price $23.62 / each

Technical Specs

  • Item Rotary Cutter
  • Overall Length 10-1/2"
  • Blade Material Stainless Steel
  • Number of Blades Included 1
  • Application For Cutting Thicker Materials Including Batting, Foams And Multiple Layers Of Fabrics
RTY-4
Rotary Cutter
5-1/2"
Tungsten Carbide Tool Steel
For Intricate and Detailed Cutting of Fabric and Paper

$12.24 / each

Enter location to check availability
Catalog Page #  NA

List Price $15.30 / each

Technical Specs

  • Item Rotary Cutter
  • Overall Length 5-1/2"
  • Blade Material Tungsten Carbide Tool Steel
  • Number of Blades Included 1
  • Application For Intricate and Detailed Cutting of Fabric and Paper
RTY-1/G
Rotary Cutter
5-1/2"
Tungsten Carbide Tool Steel
For Small-Scale Projects, Miniatures and Tight Corners

$15.83 / each

Enter location to check availability
Catalog Page #  850 

List Price $19.79 / each

Technical Specs

  • Item Rotary Cutter
  • Overall Length 5-1/2"
  • Blade Material Tungsten Carbide Tool Steel
  • Number of Blades Included 1
  • Application For Small-Scale Projects, Miniatures and Tight Corners
STHT10194
Rotary Cutter
6-3/4"
Tool Steel
For Cutting Vinyl, Paper, Foamcore

$20.56 / each

Enter location to check availability
Catalog Page #  850 

List Price $25.70 / each

Technical Specs

  • Item Rotary Cutter
  • Overall Length 6-3/4"
  • Blade Material Tool Steel
  • Number of Blades Included 1
  • Application For Cutting Vinyl, Paper, Foamcore
RTY-2/G
Rotary Cutter
6-3/4"
Tungsten Carbide Tool Steel
For Cut Materials into Shapes, Strips and Pieces

$16.69 / each

Enter location to check availability
Catalog Page #  850 

List Price $20.86 / each

Technical Specs

  • Item Rotary Cutter
  • Overall Length 6-3/4"
  • Blade Material Tungsten Carbide Tool Steel
  • Number of Blades Included 1
  • Application For Cut Materials into Shapes, Strips and Pieces
18503
Rotary Cutter
7"
Titanium Bonded
Smoothly Cuts Multiple Layers of Fabric, Photos, Fleece, Felt And More

$19.02 / each

Enter location to check availability
Catalog Page #  NA

List Price $23.78 / each

Technical Specs

  • Item Rotary Cutter
  • Overall Length 7"
  • Blade Material Titanium Bonded
  • Number of Blades Included 1
  • Application Smoothly Cuts Multiple Layers of Fabric, Photos, Fleece, Felt And More
197940-1001
Rotary Cutter
7-1/4"
Stainless Steel
For Cutting Paper, Plastic, Film

$32.60 / each

Enter location to check availability
Catalog Page #  850 

List Price $40.70 / each

Technical Specs

  • Item Rotary Cutter
  • Overall Length 7-1/4"
  • Blade Material Stainless Steel
  • Number of Blades Included 1
  • Application For Cutting Paper, Plastic, Film
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms