Skip Content

ST
OLFA

Kevlar® Shears, Industrial, Straight, Right Hand, Stainless Steel, Length of Cut: 2"

  • Item # 34F818
  • My Part #
  • Mfr. Model # SCS-4
  • Catalog Page # N/A
  • UNSPSC # 44121618
Kevlar® Shears, Industrial, Straight, Right Hand, Stainless Steel, Length of Cut: 2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Primary Application Industrial
  • Item Kevlar(R) Shears
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Overall Length 5-1/4"
  • Length of Cut 2"
  • Blade Material Stainless Steel
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Adjustable No
  • Handle Design Enlarged Bows
  • Handle Material ABS High-Impact Plastic
  • Handle Color Yellow
  • Features Professional Grade, Extra-Sharp Blades, Stainless Steel Rivet, Ambidextrous
  • Application For Cutting Kevlar(R), Graphics, Vinyl, Film, Paper, Leather, Textile, Polystyrene Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Sharpe and I love the handles! These scissors are so comfortable to use. I like to carry smaller scissors but hate the single finger holes. These are very sharpe too. I will probably get another pair. June 19, 2012
  • 2015-09-08T19:47:37.719-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_34F818, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.