Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

OLFA Carpet and Linoleum Cutter: 1 3/4 in Blade Dia, Steel, Plastic, Replaceable Blade

Item 
48ZE63
Mfr. Model 
45-C

Product Details

Catalog Page
N/A
Brand
OLFA
Blade Diameter
1-3/4 in
Blade Material
Steel
Features
12 Cutting Positions Per Blade; Can Be Used Both Left And Right Handed
Material Application
Carpet; Fabrics; Linoleum; Resin Sheet
Application
Multipurpose
Handle Color
Yellow
Type
Industrial
UNSPSC
23151901
Country of Origin
Japan (subject to change)
Product Description

The blade of these rotary cutters remains in an extended position to minimize blade wiggle and make precise cuts. They have no retraction mechanism that could cause the blade to unexpectedly retract.