Navigation Menu New

Access My Account, Order History, Lists and more here.

6ZTJ4 HOB-2/5 UNSPSC # 27111501

Blade Length 2 1/2 in, Blade Material Steel, Straight, Utility Blade, Hook, PK 5

  • Item # 6ZTJ4
  • Mfr. Model # HOB-2/5
  • UNSPSC # 27111501
  • Catalog Page # 809 809
Country of Origin Japan. Country of Origin is subject to change.

Hooked tips on these utility blades pierce into and curve onto material so their straight edge can slice through. They make precise cuts and prevent damage to underlying surfaces. Hook blades cut roofing shingles, carpet, linoleum, and dense materials.

Tap image to zoom.

Roll over image to zoom.

Blade Length 2 1/2 in, Blade Material Steel, Straight, Utility Blade, Hook, PK 5

  • Item # 6ZTJ4
  • Mfr. Model # HOB-2/5
  • UNSPSC # 27111501
  • Catalog Page # 809 809
Country of Origin Japan. Country of Origin is subject to change.

Hooked tips on these utility blades pierce into and curve onto material so their straight edge can slice through. They make precise cuts and prevent damage to underlying surfaces. Hook blades cut roofing shingles, carpet, linoleum, and dense materials.

Technical Specs

  • Item Utility Blade
  • Blade Design 34
  • Blade Edge Type Straight
  • Blade Length 2 1/2 in
  • Blade Material Steel
  • Blade Thickness 0.03125 in
  • Blade Tip Hook
  • Blade Width 11/16 in
  • Compatible with Grainger Part Number 4ETV7, 5LC46, 6ZTJ6
  • Compatible with Manufacturer Model Number SK-4, SK-9, UTC-1
  • Compatible with Series SK-4, SK-9, UTC-1
  • For Cutting Cardboard Yes
  • For Cutting Cork No
  • For Cutting Fabric No
  • For Cutting Leather No
  • For Cutting Paper No
  • For Cutting Plastic Yes
  • For Cutting Rubber Yes
  • Includes Blade Dispenser No
  • Material Application Bagged Goods, Cardboard, Corrugated, Films, Linoleum, Nylon, Pallet Wrap, Plastic Strapping Bands, Shingles, Carpet, Shrink Wrap
  • Number of Blade Points 2
  • Number of Blades Included 5
  • Number of Cutting Edges 1
  • Primary Cutting Application General Purpose
  • Weight 0.84 lb

Hooked tips on these utility blades pierce into and curve onto material so their straight edge can slice through. They make precise cuts and prevent damage to underlying surfaces. Hook blades cut roofing shingles, carpet, linoleum, and dense materials.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top