Skip Content

WV
OLFA

9mm Snap-Off Utility Knife,5-1/2" Overall Length,Number of Blades Included: 1

  • Item # 3KJE2
  • My Part #
  • Mfr. Model # 5022
  • Catalog Page # N/A
  • UNSPSC # 27111503
Utility Knife,5 1/2 In,Yellow/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snap-Off Utility Knife
  • Blade Width 9mm
  • Duty Rating Standard Duty
  • Blade Material Carbon Steel
  • Blade Change Slide Open
  • Number of Blades Included 1
  • Number of Segments 13
  • Overall Length 5-1/2"
  • Overall Width 1-1/8"
  • Overall Thickness 5/8"
  • Handle Color Black/Yellow
  • Handle Type Cushion Grip
  • Handle Material Plastic
  • Stores No Storage
  • Application For Cutting Through Wallpaper, Window Films, Caulking
  • Features Auto Positive Slide Lock, Acetone Resistant Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.