ST
OLFA

25mm Utility Knife,6-53/64" Overall Length,Number of Blades Included: 1

  • Item # 53UE19
  • My Part #
  • Mfr. Model # EH-1
  • Catalog Page # 810
  • UNSPSC # 27111503
25mm Utility Knife,6-53/64" Overall Length,Number of Blades Included: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With this OLFA® utility knife, you're not locked into a fixed depth; its ratchet-lock mechanism gives you unlimited blade positions. The knife has a double-honed blade for superior sharpness and edge retention.The slim-handled knife has a symmetrical design, so it can be use by both right- and left-handers. Use this utility knife for cutting industrial materials such as gaskets, conduit, belt synthetics, rope, leather, laminates, plastics, fiberglass, rubber and textiles.

View More

Technical Specs

  • Item Utility Knife
  • Blade Width 25mm
  • Duty Rating Extra Heavy Duty
  • Blade Material Carbon Steel
  • Blade Change Tool Free
  • Number of Blades Included 1
  • Number of Segments 7
  • Overall Length 6-53/64"
  • Overall Width 1-21/64"
  • Overall Thickness 31/32"
  • Handle Color Yellow
  • Handle Type Plain
  • Handle Material ABS Resin
  • Stores No Storage
  • Application General Construction and Industrial Maintenance, Cuts Leather, Rubber, Rope, Fiberglass, Acetates
  • Features Ratchet Lock Mechanism Provides Unlimited Blade Positions for Custom Cutting Depths, Stainless Steel Blade Channel for Strength and Durability
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.