Navigation Menu New

Access My Account, Order History, Lists and more here.

49CV67 EDPD UNSPSC # 56101703

Tap image to zoom.

Roll over image to zoom.

Teachers Desk, EDPD Series, Steel Frame

  • Item # 49CV67
  • Mfr. Model # EDPD
  • UNSPSC # 56101703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Edupod™ combines both a lectern and a teacher's desk all in one. A teacher, employee, presenter, or speaker can use this desk either sitting or standing. Preset metal book stop on top of lectern allows you to customize your personal height requirements. Features grommet hole on lectern cabinet, allowing the usage of laptops, tablets, and other media equipment with built-in mesh front that helps prevent electronics from overheating. Locking storage cabinet secures your personal valuables and electronic equipment. Mobile desk is easy to transport from room to room and includes 6 double wheel hooded, 2”caster wheels; with 3 locking. Attractive looking desk with lightweight plastic blow molded desktop is mounted on a contemporary frame and leg system with modesty panel underneath.

Technical Specs

  • Item Teachers Desk
  • Series EDPD
  • Chair Color Silver
  • Work Surface Color Speckled Gray
  • Frame Finish Silver Mist
  • Overall Width 68 in
  • Overall Height 30 in
  • Overall Depth 24 in
  • Work Surface Depth 24 in
  • Work Surface Width 48 in
  • Work Surface Material Plastic
  • Frame Material Steel
  • Seat Material Steel
  • Seat Height 17 in
  • Assembly Required
  • Includes Lectern

Edupod™ combines both a lectern and a teacher's desk all in one. A teacher, employee, presenter, or speaker can use this desk either sitting or standing. Preset metal book stop on top of lectern allows you to customize your personal height requirements. Features grommet hole on lectern cabinet, allowing the usage of laptops, tablets, and other media equipment with built-in mesh front that helps prevent electronics from overheating. Locking storage cabinet secures your personal valuables and electronic equipment. Mobile desk is easy to transport from room to room and includes 6 double wheel hooded, 2”caster wheels; with 3 locking. Attractive looking desk with lightweight plastic blow molded desktop is mounted on a contemporary frame and leg system with modesty panel underneath.

Back to Top