Navigation Menu New

Access My Account, Order History, Lists and more here.

415M77 MMC UNSPSC # 24101501

Tap image to zoom.

Roll over image to zoom.

Multimedia Cart, 38" H, 35 lb Ld Cap., Teak

  • Item # 415M77
  • Mfr. Model # MMC
  • UNSPSC # 24101501
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Multimedia Cart
  • Type AV Cart
  • Material Laminated MDF/Metal
  • Color Teak
  • Display Type Flat Panel
  • Number of Shelves 1
  • Number of Adjustable Shelves 0
  • Height 38 in
  • Width 18 in
  • Depth 19 in
  • Load Capacity 35 lb
  • Caster Type (4) 3 in Swivel Casters (2 Locking)
  • Includes (2) Slide Out Shelves, Front Side Shelf
Back to Top