Navigation Menu New

Access My Account, Order History, Lists and more here.

415M79 MT60RSPBTMPCGY04 UNSPSC # 56101519

Tap image to zoom.

Roll over image to zoom.

Mobile Stool Table, 8 Seats, Round, 60 in Diameter, 81 in Width, 80 in Depth

  • Item # 415M79
  • Mfr. Model # MT60RSPBTMPCGY04
  • UNSPSC # 56101519
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Mobile Stool Table
  • Seats 8
  • Shape Round
  • Diameter 60 in
  • Width 81 in
  • Depth 80 in
  • Height 29 in
  • Tabletop Color Family Gray
  • Tabletop Color Oak
  • Table Material Industrial Grade Laminated Particleboard
  • Assembled/Unassembled Assembled
  • Seat Height 17 in
  • Surface Material High Pressure Laminate
  • Frame Material Steel
  • Caster Type (4) Swivel
  • Chair Color Blue
  • Edge Color Black
  • Edge Type T-Molded
  • Frame Color Black
  • Top Thickness 3/4 in
  • Series MTR
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top