Navigation Menu New

Access My Account, Order History, Lists and more here.

415M78 MT12MDPEPCGY UNSPSC # 56101519

Tap image to zoom.

Roll over image to zoom.

Mobile Cafeteria Table, 12 Seats, Rectangle, 30 in Diameter, 56 in Width, 146 in Depth

  • Item # 415M78
  • Mfr. Model # MT12MDPEPCGY
  • UNSPSC # 56101519
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Mobile Cafeteria Table
  • Seats 12
  • Shape Rectangle
  • Diameter 30 in
  • Width 56 in
  • Depth 146 in
  • Height 29 in
  • Tabletop Color Family Gray
  • Tabletop Color Gray
  • Table Material MDF
  • Assembled/Unassembled Assembled
  • Seat Height 17 in
  • Surface Material High Pressure Laminate
  • Frame Material Steel
  • Caster Type (4) Swivel
  • Chair Color Gray
  • Edge Color Black
  • Edge Type Bullnose
  • Frame Color Black
  • Top Thickness 3/4 in
  • Series MT
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top