Skip Content

DV
OKI

Oki Ink/Correction Ribbon, No. 42377801, Black

  • Item # 36WN64
  • My Part #
  • Mfr. Model # 42377801
  • Catalog Page # N/A
  • UNSPSC # 44103105
Oki Ink/Correction Ribbon, No. 42377801, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. 42377801
  • Ink/Toner Color Black
  • Printer Brand Oki
  • Printer Series Microline
  • Printer Model Microline 420,Microline 421,Microline 490,Microline 491
  • Color Black
  • Cartridge Condition New
  • Item Ink/Correction Ribbon
How can we improve our Technical Specifications?

Compliance and Restrictions

  •