Skip Content

DV
OKI

Laser Printer, 15-19/64" H x 17-7/64" W

  • Item # 49UU28
  • My Part #
  • Mfr. Model # OKI62446201
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer, 15-19/64" H x 17-7/64" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Printers

Technical Specs

  • Item Laser Printer
  • Printer Output Color
  • Print Speed (Black) 36.0 ppm
  • Print Resolution (Black) 1200 x 600 dpi
  • Print Resolution (Color) 1200 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Operating System Compatibility Windows All, OS 10.5 and higher
  • Paper Tray Capacity 630
  • Connector/Port/Interface Ethernet, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet
  • Monthly Duty Cycle 100,000
  • Height 15-19/64"
  • Width 17-7/64"
  • Depth 21-1/2"
  • Standards Energy Star
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms