Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
OKI

Laser Printer,Blk/Wht,19-39/64inH

  • Item # 38LY22
  • My Part #
  • Mfr. Model # OKI62442101
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Blk/Wht,19-39/64inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Laser Printer
  • Printer Output Black/White
  • Print Speed (Black) 55.0 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Max. Paper Size 8-1/2" x 14"
  • LCD Display Yes
  • Operating System Compatibility Mac(R) OS X 10.4-10.8, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
  • Monthly Duty Cycle 280,000
  • Paper Tray Capacity 630
  • Connector/Port/Interface Ethernet, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, USB
  • Height 19-39/64"
  • Width 21-45/64"
  • Depth 24-1/2"
  • Standards ENERGY STAR Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.