Skip Content

DV
OKI

Laser Printer,33 ppm,26-3/8"H x 22-1/8"W

  • Item # 38LW63
  • My Part #
  • Mfr. Model # OKI91651601
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,33 ppm,26-3/8"H x 22-1/8"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Printers

Technical Specs

  • Item Laser Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 33.0 ppm
  • Print Speed (Color) 26 ppm
  • Print Resolution (Black) 1200 x 600 dpi
  • Print Resolution (Color) 1200 x 600 dpi
  • Sorting Function No
  • LCD Display Yes
  • Operating System Compatibility Mac(R) OS X 10.3, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM)
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface Ethernet, Parallel, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet
  • Monthly Duty Cycle 75,000
  • Height 26-3/8"
  • Width 22-1/8"
  • Depth 25-11/16"
  • Includes Toner Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms