DV
OKI

Dot Matrix Printer, 9.5 ppm, 360 x 360 dpi

  • Item # 36WE84
  • My Part #
  • Mfr. Model # 62418901
  • Catalog Page # N/A
  • UNSPSC # 43212102
Dot Matrix Printer, 9.5 ppm, 360 x 360 dpi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dot Matrix Printer
  • Printer Output Black/White
  • Print Speed (Black) 9.5 ppm
  • Print Resolution (Black) 360 x 360 dpi
  • LCD Display No
  • Operating System Compatibility Windows(R) 3.X, 95, NT 4.0, 98, 2000, XP
  • Monthly Duty Cycle 20,000
  • Connector/Port/Interface Parallel, USB
  • Network Ready No
  • Network Capable No
  • Height 6"
  • Width 15-11/16"
  • Depth 13-19/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None