Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
OKI

Dot Matrix Printer,11.4ppm,216 x 240 dpi

  • Item # 36WE83
  • My Part #
  • Mfr. Model # 62418701
  • Catalog Page # N/A
  • UNSPSC # 43212102
Dot Matrix Printer,11.4ppm,216 x 240 dpi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dot Matrix Printer
  • Printer Output Black/White
  • Print Speed (Black) 11.4 ppm
  • Print Resolution (Black) 216 x 240 dpi
  • LCD Display No
  • Operating System Compatibility Windows(R) 3.X, 95, NT 4.0, 98, 2000, XP, Vista(TM)
  • Monthly Duty Cycle 24,000
  • Connector/Port/Interface Parallel, USB
  • Network Ready No
  • Network Capable No
  • Height 6"
  • Width 15-11/16"
  • Depth 13-19/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.