Skip Content

WV
OKI

Dot Matrix Printer,8.7 ppm,217 x 240 dpi

  • Item # 36WE81
  • My Part #
  • Mfr. Model # 62411701
  • Catalog Page # N/A
  • UNSPSC # 43212102
Dot Matrix Printer,8.7 ppm,217 x 240 dpi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $266.00 / each

Web Price $762.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dot Matrix Printer
  • Printer Output Black/White
  • Print Speed (Black) 8.7 ppm
  • Print Resolution (Black) 217 x 240 dpi
  • LCD Display No
  • Operating System Compatibility Novell NetWare(R) NDS, NDPS, NLSP, IPX, SPX, UNIX(R), Windows(R) 3.X, 95, NT 4.0, 98, 2000, XP, Vista(TM)
  • Monthly Duty Cycle 13,000
  • Connector/Port/Interface Parallel, USB
  • Network Ready No
  • Network Capable No
  • Height 4-19/32"
  • Width 21-11/16"
  • Depth 13-19/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.