Skip Content

DV
OK-1

Men's Polyurethane Rain Jacket with Detachable Hood, Size 2XL, Fits Chest Size 52" to 54"

  • Item # 9CRH5
  • My Part #
  • Mfr. Model # OK4301 2XLARGE
  • Catalog Page # N/A
  • Catalog Group # E4736
  • UNSPSC # 46181531
Foul Weather Coat,Lime,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Technical Specs

  • Rainwear Size 2XL
  • Rainwear Color Yellow\Green
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Snaps, Zipper
  • Fits Chest Size 52" to 54"
  • Gender Men's
  • Seam Style Sealed
  • Standards ANSI/ISEA 107 - 2010 Class 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms