Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
OK-1

Leather Mechanics Gloves, Grain Leather Palm Material, Tan, L, PR 1

  • Item# 8A613
  • Mfr. Model# OK-WGS-TAN-L
  • Catalog Page# N/A
  • Catalog Group# E7799
  • UNSPSC# 46181504
Leather Mechanics Gloves, Grain Leather Palm Material, Tan, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $25.27 / pair

List Price $26.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OK-1 mechanics' leather gloves give your hands the extra comfort and protection they need during heavy handling applications. Open-finger design lets you maintain the digital dexterity that lifting jobs require. Adjustable, self-gripping fasteners conform to your wrist circumference for a custom fit. Heavy-duty padded palm puts comfort in your grip. Durable full-grain cowhide leather.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size L
  • Color Tan
  • Palm Material Grain Leather
  • Palm Construction Padded
  • Back Material Grain Leather
  • Closure Type Hook-and-Loop
  • Finger Style Half
  • Lining Unlined
  • Application Anti-Vibration/Lifting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Leather Mechanics Gloves, Grain Leather Palm Material, Tan, L, PR 1 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great work gloves for any kind of job
Date published: 2015-09-24
  • y_2017, m_4, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_8A613, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.