Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OK-1

Leather Mechanics Gloves, Grain Leather Palm Material, Black, L, PR 1

  • Item# 8A609
  • Mfr. Model# OK-WGS-BLK-L
  • Catalog Page# N/A
  • Catalog Group# E7799
  • UNSPSC# 46181504
Leather Mechanics Gloves, Grain Leather Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

OK-1 mechanics' leather gloves give your hands the extra comfort and protection they need during heavy handling applications. Open-finger design lets you maintain the digital dexterity that lifting jobs require. Adjustable, self-gripping fasteners conform to your wrist circumference for a custom fit. Heavy-duty padded palm puts comfort in your grip. Durable full-grain cowhide leather.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size L
  • Color Black
  • Palm Material Grain Leather
  • Palm Construction Padded
  • Back Material Grain Leather
  • Closure Type Hook-and-Loop
  • Finger Style Half
  • Lining Unlined
  • Application Anti-Vibration/Lifting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms