Navigation Menu New

Access My Account, Order History, Lists and more here.

2TDU6 R30W-0100 UNSPSC # 26121517

Tap image to zoom.

Roll over image to zoom.

Spooled Wrapping Wire, 30 AWG, Kynar(R), White, 100 ft

  • Item # 2TDU6
  • Mfr. Model # R30W-0100
  • UNSPSC # 26121517
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Spooled wrapping wire is a flexible wire that comes wound on a spool so a worker can cut just the amount they need and control waste. This conductive, oxygen-free copper wire is used to create electronic circuit boards without any soldering. It is suitable for cut, strip, and wrap applications, such as on a production line.

Wire wrapping wire is a conductive, oxygen-free copper wire that connects and distributes power to electronic components, typically in a circuit board. The flexible wire is wound around connection points on the board multiple times to make a secure connection. Wire wrapping can be faster and more convenient than soldering, particularly when making multiple connections. It also creates more secure connections, as soldered connections may fail due to vibration or poorly soldered joints. Wire wrapping wire is commonly used in electronics manufacturing applications, such as prototyping.

Technical Specs

  • Item Spooled Wrapping Wire
  • Wire Size 30 AWG
  • Jacket Material Kynar(R)
  • Wire Color White
  • Length 100 ft
  • Jacket Color White
  • Nominal Outside Dia. 0.02 in
  • Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper
  • Temp. Rating 221 Degrees F
  • Standards UL 1422

Spooled wrapping wire is a flexible wire that comes wound on a spool so a worker can cut just the amount they need and control waste. This conductive, oxygen-free copper wire is used to create electronic circuit boards without any soldering. It is suitable for cut, strip, and wrap applications, such as on a production line.

Wire wrapping wire is a conductive, oxygen-free copper wire that connects and distributes power to electronic components, typically in a circuit board. The flexible wire is wound around connection points on the board multiple times to make a secure connection. Wire wrapping can be faster and more convenient than soldering, particularly when making multiple connections. It also creates more secure connections, as soldered connections may fail due to vibration or poorly soldered joints. Wire wrapping wire is commonly used in electronics manufacturing applications, such as prototyping.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top