Navigation Menu New

Access My Account, Order History, Lists and more here.

40J721 30-B-50-030 UNSPSC # 26121522

Tap image to zoom.

Roll over image to zoom.

Pre-Cut Wire Wrapping Wire, 30 AWG, Kynar(R), Blue, 5 in, PK 50

  • Item # 40J721
  • Mfr. Model # 30-B-50-030
  • UNSPSC # 26121522
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Pre-cut and pre-stripped wrapping wire is a flexible wire that is already cut to length and stripped at each end for making secure connections on electronic circuit boards. This conductive, oxygen-free copper wire doesn't need soldering and is quicker to install than spooled wrapping wire.

Wire wrapping wire is a conductive, oxygen-free copper wire that connects and distributes power to electronic components, typically in a circuit board. The flexible wire is wound around connection points on the board multiple times to make a secure connection. Wire wrapping can be faster and more convenient than soldering, particularly when making multiple connections. It also creates more secure connections, as soldered connections may fail due to vibration or poorly soldered joints. Wire wrapping wire is commonly used in electronics manufacturing applications, such as prototyping.

Technical Specs

  • Item Pre-Cut Wire Wrapping Wire
  • Wire Size 30 AWG
  • Jacket Material Kynar(R)
  • Wire Color Blue
  • Length 5 in
  • Jacket Color Blue
  • Nominal Outside Dia. 0.02 in
  • Conductor Material Silver Coated Copper
  • Temp. Rating 221 Degrees F
  • Special Features 1 in of Stripped Wire on Each End
  • Standards UL 1423

Pre-cut and pre-stripped wrapping wire is a flexible wire that is already cut to length and stripped at each end for making secure connections on electronic circuit boards. This conductive, oxygen-free copper wire doesn't need soldering and is quicker to install than spooled wrapping wire.

Wire wrapping wire is a conductive, oxygen-free copper wire that connects and distributes power to electronic components, typically in a circuit board. The flexible wire is wound around connection points on the board multiple times to make a secure connection. Wire wrapping can be faster and more convenient than soldering, particularly when making multiple connections. It also creates more secure connections, as soldered connections may fail due to vibration or poorly soldered joints. Wire wrapping wire is commonly used in electronics manufacturing applications, such as prototyping.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top