C3
OK INDUSTRIES

Insulated Wire Wrap Tool Kit, 8 Pc

  • Item # 2RZN8
  • My Part #
  • Mfr. Model # WWK-CO
  • Catalog Page # N/A
  • UNSPSC # 27111510
Insulated Wire Wrap Tool Kit, 8 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $373.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Wire Wrap Tool Kit
  • Type Manual, Central Office
  • Number of Pieces 8
  • Material Insulated Aluminum Housing
  • Length (In.) 5-1/4
  • Wire Gauge 18 to 32 AWG
  • Handle Material Aluminum
  • Handle Color Blue
  • Features 10 Revolutions per Squeeze of the Trigger, MIM Gears
  • Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
  • Includes 2RZN9 Bit, 2TDE9 Insulated Sleeve, 2TDF9 Unwrap Tool, 2RZU5 Probe Pick, 2RZT2 Telecom Long Nose Plier, Insulated Wire Loop Puller, 2TDD6 Cordura Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.