Skip Content
DV
OK-1

Wraparound Strap Carpal Tunnel Wrist Support, Neoprene Material, Black, S

  • Item # 3RXW5
  • My Part #
  • Mfr. Model # OK-ECTS/L-S
  • Catalog Page # N/A
  • Catalog Group # E8403
  • UNSPSC # 46182204
Carpal Tunnel Wrist Support,S,Left,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carpal Tunnel Wrist Support
  • Style Wraparound Strap
  • Ergonomic Support Size S
  • Fits 5-1/2 to 6-1/2"
  • Wrist Left
  • Color Black
  • Material Neoprene
  • Features 3" Wide Wraparound Strap, Flexible Plastic Insert
How can we improve our Technical Specifications?

Compliance and Restrictions

None