Skip Content

DV
OJ ELECTRONICS

Floor Heating Thermostat Floor Sensor, 41 to 104°F, 120/240VAC

  • Item # 49AW99
  • My Part #
  • Mfr. Model # ETF-144/99T
  • Catalog Page # N/A
  • UNSPSC # 41112209
Thermostat Floor Sensor,10 ft.,120/240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Heating Thermostat Floor Sensor
  • Heater Voltage 120/240VAC
  • Control Range 41 to 104 Degrees F
  • Sensor Length 10 ft.
  • For Use With OJ Radiant Floor Heating Thermostats
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.