Skip Content

DG
GRAINGER APPROVED

Cardboard Box, 7 gal.

  • Item # 8WN91
  • My Part #
  • Mfr. Model # 8WN91
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit,Cardboard Box,7 gal.,Oil Only close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Container Type Cardboard Box
  • Volume Absorbed Per Pkg. 7 gal.
  • Includes (9) 8.5" x 17.5" Pillows, (8) 16 x 18 In. Sorbent Pads, (1) Pair SilverShield(R) Gloves (Size L), (1) Pair Nitrile Gloves (Size 10), Goggles, (2) Disposable Bags, (2) Twist Ties, (2) Content Tags, Pocket Spill Response Guide
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None