Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OIL-DRI

Absorbent Boom, 50 gal., 120 In. L, PK4

  • Item# 6UNP3
  • Mfr. Model# L92857G
  • Catalog Page# 2265
  • UNSPSC# 47131907
Absorbent Boom,50 gal.,120 In. L,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Resorb Sorbents
Made from 85% postindustrial cotton fibers for an eco-friendly alternative to polypropylene.

View More

Technical Specs

  • Item Absorbent Boom
  • Material Cotton Fibers
  • Fluids Absorbed Oil Only / Petroleum
  • Color Orange
  • Volume Absorbed Per Pkg. 50 gal.
  • Diameter 5"
  • Length 10 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.