Navigation Menu New

Access My Account, Order History, Lists and more here.

32KL71 8805-020 UNSPSC # 47131827

Tap image to zoom.

Roll over image to zoom.

Oil Stain Remover, Aerosol Can, PK12

  • Item # 32KL71
  • Mfr. Model # 8805-020
  • UNSPSC # 47131827
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose degreasers use water as the primary solvent to break down and lift off deposits of grease, oils, and dirt. These degreasers are commonly used to clean parts, machinery, and electrical components.

Technical Specs

  • Item Degreaser
  • Cleaner Chemical Product Grouping Degreasers
  • Container Type Aerosol Spray Can
  • Container Size 16 oz
  • Net Weight 16 oz
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • VOC Content 1%
  • Nonflammable Yes
  • Biodegradable Yes
  • Butyl Free No
  • Plastic Safe Yes
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Application Facility Maintenance
  • pH Value Neutral
  • pH Level 7
  • Standards CERCLA, OSHA, SARA, TSCA Compliant
  • Primary Chemical None
  • Base Formula Water Based
  • Cleaner VOC Range Low VOC
  • NSF Rating Not Rated
  • Product Series Oil Vanish
  • Properties Biodegradable, Nonflammable, Plastic Safe
  • Features Water Soluble
  • Flash Point 180 Degrees F
  • Fragrance Unscented

General purpose degreasers use water as the primary solvent to break down and lift off deposits of grease, oils, and dirt. These degreasers are commonly used to clean parts, machinery, and electrical components.

Compliance and Restrictions

Back to Top