Navigation Menu New

Access My Account, Order History, Lists and more here.

32KL60 8505-020 UNSPSC # 47131821

Tap image to zoom.

Roll over image to zoom.

Cleaner/Degreaser, 16 oz., Aerosol, PK12

  • Item # 32KL60
  • Mfr. Model # 8505-020
  • UNSPSC # 47131821
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose degreasers use water as the primary solvent to break down and lift off deposits of grease, oils, and dirt. These degreasers are commonly used to clean parts, machinery, and electrical components.

Technical Specs

  • Item Cleaner/Degreaser
  • Cleaner Chemical Product Grouping Degreasers
  • Container Type Aerosol Spray Can
  • Container Size 16 oz
  • Net Weight 20 oz
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Foam
  • VOC Content 0%
  • Nonflammable Yes
  • Biodegradable Yes
  • Butyl Free No
  • Plastic Safe Yes
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Dielectric Strength Undetermined
  • Application Facility Maintenance, Fleet/Vehicle
  • pH Value Neutral
  • pH Level 7
  • Standards CERCLA, OSHA, SARA, TSCA Compliant
  • Primary Chemical None
  • Base Formula Water Based
  • Cleaner VOC Range No VOC
  • NSF Rating Not Rated
  • Product Series Oil Vanish
  • Properties Biodegradable, Nonflammable, Plastic Safe
  • Features Water Soluble
  • Flash Point None
  • Fragrance Bland

General purpose degreasers use water as the primary solvent to break down and lift off deposits of grease, oils, and dirt. These degreasers are commonly used to clean parts, machinery, and electrical components.

Compliance and Restrictions

Back to Top