Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OIL SAFE

Starter Kit with Pump, Pour, Store, Label

  • Item# 16X912
  • Mfr. Model# 102103
  • Catalog Page# 3086
  • UNSPSC# 40151524
Starter Kit with Pump, Pour, Store,Label close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $607.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This oil container starter kit contains a pump and the necessary spouts, storage drums, lids, and labeling components to begin a lubricant management program. The color-coded system manages lubricants from bulk storage to the correct point of use. Pumps deliver 1L per about 12 strokes.

View More

Technical Specs

  • Item Starter Kit
  • Includes Stretch Spout Hose Extension, Stumpy Spout Hose Extension, Pump, Storage Lid, Stumpy Spout Lid (Yellow), Stretch Spout Lid (Red), Mini Spout Lid (Purple), Utility Lid (Dark Green), 1.5 Liter/US Quart Drum, 2 Liter/US Quart Drum, 3 Liter/US Quart Drum, 5 Liter/US Quart Drum, 10 Liter/US Quart Drum, Lockable Drum Ring (Black), Label Pocket Frame (Blue), Label Pocket Frame (Yellow), Label Pocket Frame (Red), Label Pocket Frame (Purple), Label Pocket Frame (Dark Green), Label Pocket (Small) - 2" X 3.5", Content Label - Water Resistant - 2" x 3.5" (Blue), Content Label - Water Resistant - 2" x 3.5" (Dark Green), Content Label - Water Resistant - 2" x 3.5" (Purple), Content Label - Water Resistant - 2" x 3.5" (Red), Content Label - Water Resistant - 2" x 3.5" (Yellow)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.